JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1A Time Delay Cylindrical Fiberglass Midget Fuse 250VAC

EATON BUSSMANN| Zoro #: G2151685| Mfr #: FNM-1

$8.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2151685 Mfr #: FNM-1
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACStandards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01
Functionally Equal To: Mersen/Ferraz Shawmut GFNSeries: FNM
In Line Fuseholder: DFuse Holder Code: D
Class: MidgetBody Style: Cylindrical
Body Material: FiberglassFuse Voltage Rating: 250VAC
Length: 1-1/2"Rejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 1ADiameter: 13/32"
Element: DualCountry of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. You're sure to love this fuse's features, which include 1A fuse amps, an interrupt rating of 35A at 250VAC, 10kA at 125VAC, and fnm series. The body is made of fiberglass material. As far as size goes, it is 13/32" in diameter. It has a dual element. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. The voltage rating is 250vac. When it comes to product classification, this item can be grouped as Midget. It is a nonindicating fuse. Standards include: CE, UL-248-14 Guide JDYX, CSA Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.