1A Fast Acting Blade Plastic Fuse 32VDC

BUSSMANN| Zoro #: G1841016| Mfr #: ATC-1

$1.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1841016 Mfr #: ATC-1
Item: FuseRejection / Nonrejection: Nonrejection
Standards: UL Recognized Guide JFHR2, File E56412Functionally Equal To: Mersen/Ferraz Shawmut AF, Littelfuse 257, ATO
Indicating / Nonindicating: NonindicatingDepth: 7/32"
Diameter: Not ApplicableSeries: ATC
Color Code: BlackBody Style: Blade
Body Material: plasticGreen Environmental Attribute: RoHS Compliant
Width: 3/4"Fuse Interrupt Rating: 1kA at 32VDC
Length: 3/4"Fuse Speed: Fast Acting
Fuse Amps: 1AFuse Voltage Rating: 32VDC
Element: SingleCountry of Origin (subject to change): Japan

Product Description

Fuse, 1A Fuse Amps, Nonindicating, ATC Series, 32VDC Fuse Voltage Rating, Fast Acting, Single Element, Plastic Body Material, Nonrejection, Blade Body Style, Fuse Interrupt Rating 1kA at 32VDC, Length 3/4 In., Width 3/4 In., Depth 7/32 In., Diameter Not Applicable, Color Code Black, Standards UL Recognized Guide JFHR2, File E56412, Functionally Equal To Mersen/Ferraz Shawmut AF, Littelfuse 257, ATO
Save 15%. Sign up for Z-mail.