JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1A Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G2237925| Mfr #: S506-1-R

$12.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2237925 Mfr #: S506-1-R
Indicating / Nonindicating: IndicatingRejection / Nonrejection: Nonrejection
Body Material: GlassFuse Speed: Time Delay
Fuse Voltage Rating: 250VACElement: Single
Diameter: 5mmBody Style: Cylindrical
Item: FuseStandards: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005
In Line Fuseholder: EGreen Environmental Attribute: RoHS Compliant
Fuse Holder Code: ESeries: S506
Functionally Equal To: Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218Length: 20mm
Fuse Interrupt Rating: 35A at 250VACFuse Amps: 1A
Country of Origin (subject to change): China

Product Description

Fuse, 1A Fuse Amps, Indicating, S506 Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, Length 20mm, Diameter 5mm, Functionally Equal To Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218, Standards cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.