1A Fast Acting Ceramic Branch Circuit Fuse 125VAC 4PK

EATON BUSSMANN| Zoro #: G1201864| Mfr #: W-1

$12.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1201864 Mfr #: W-1
Standards: CE, UL 248-11 Guide JEFV, File E12112Functionally Equal To: Mersen/Ferraz Shawmut GW, Littelfuse WOO
Fuse Interrupt Rating: 10kA at 125VACElement: Single
Series: WBody Style: Screw-In (Type W)
Fuse Speed: Fast ActingBody Material: Ceramic
Fuse Voltage Rating: 125VACRejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Indicating
Fuse Amps: 1ACountry of Origin (subject to change): Mexico

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With fast acting fuse speed, 1A fuse amps, an interrupt rating of 10kA at 125VAC, and w series, this fuse is a must-have. It has a single element. It is an indicating fuse. The body is made of ceramic material. The voltage rating is 125vac. Functionally equal to Mersen/Ferraz Shawmut GW, Littelfuse WOO, you'll thoroughly enjoy its use. Includes a quantity of 4. Standards include: CE, UL 248-11 Guide JEFV, File E12112.
Save 15%. Sign up for Z-mail.