20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

2-1/2A Time Delay Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2154826| Mfr #: LPJ-2-1/2SP

$23.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2154826 Mfr #: LPJ-2-1/2SP
Rejection / Nonrejection: NonrejectionElement: Dual
Diameter: 13/16"Body Material: Melamine
Standards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02Fuse Voltage Rating: 600VAC/300VDC
Length: 2-1/4"Fuse Speed: Time Delay
Item: FuseFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Depth: Not ApplicableBody Style: Cylindrical
Class: JFuse Holder Code: Z
Width: Not ApplicableFunctionally Equal To: Littelfuse JTD
Fuse Amps: 2-1/2AIndicating / Nonindicating: Nonindicating
Green Environmental Attribute: RoHS CompliantSeries: LPJ
Country of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With time delay fuse speed, 2-1/2A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj series, this fuse is a must-have. The voltage rating is 600vac/300vdc. Functionally equal to Littelfuse JTD, you'll thoroughly enjoy its use. It has a dual element. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as J. As far as size goes, it is 13/16" in diameter. The body is made of melamine material. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.