2-1/2A Fast Acting Ceramic Fuse 250VAC/125VDC 5PK

EATON BUSSMANN| Zoro #: G0253066| Mfr #: ABC-2-1/2-R

$5.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0253066 Mfr #: ABC-2-1/2-R
Standards: UL 248-14 Guide JDYX, CSA Certification Class 1422-01Functionally Equal To: Mersen/Ferraz Shawmut GAB, Littelfuse 314
Fuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC/DCLength: 1-1/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 2-1/2A
Diameter: 1/4"Element: Single
Green Environmental Attribute: RoHS CompliantSeries: ABC
In Line Fuseholder: GFuse Holder Code: G
Body Style: CylindricalFuse Speed: Fast Acting
Body Material: CeramicFuse Voltage Rating: 250VAC/125VDC
Country of Origin (subject to change): China

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With fast acting fuse speed, 2-1/2A fuse amps, an interrupt rating of 100A at 250VAC, 10kA at 125VAC/DC, and abc series, this fuse is a must-have. It is a nonindicating fuse. As far as size goes, it is 1/4" in diameter. Functionally equal to Mersen/Ferraz Shawmut GAB, Littelfuse 314, you'll thoroughly enjoy its use. The voltage rating is 250vac/125vdc. Includes a quantity of 5. The body is made of ceramic material. It has a single element. Standards include: UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.