2-1/2A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G1373565| Mfr #: GMA-2.5-R

$5.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1373565 Mfr #: GMA-2.5-R
Standards: CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE ApprovalFunctionally Equal To: Mersen/Ferraz Shawmut GGM, Littelfuse 235
Fuse Interrupt Rating: 100A at 250VAC, 10kA at 125VACDiameter: 5mm
Element: SingleGreen Environmental Attribute: RoHS Compliant
Series: GMAIn Line Fuseholder: E
Fuse Holder Code: EBody Style: Cylindrical
Fuse Speed: Fast ActingBody Material: Glass
Fuse Voltage Rating: 250VACLength: 20mm
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: IndicatingFuse Amps: 2-1/2A
Country of Origin (subject to change): China

Product Description

Fuse, 2-1/2A Fuse Amps, Indicating, GMA Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100A at 250VAC, 10kA at 125VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GGM, Littelfuse 235, Standards CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE Approval, Package Quantity 5
Save 15%. Sign up for Z-mail.