2-1/2A Time Delay Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G2088021| Mfr #: GMD-2.5-R

$11.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2088021 Mfr #: GMD-2.5-R
Element: SingleDiameter: 5mm
Series: GMDGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GSC, Littelfuse 239Rejection / Nonrejection: Nonrejection
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Interrupt Rating: 100A at 250VAC, 10kA at 125VACFuse Holder Code: E
In Line Fuseholder: EFuse Amps: 2-1/2A
Country of Origin (subject to change): China

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann.With time delay fuse speed, 2-1/2A fuse amps, an interrupt rating of 100A at 250VAC, 10kA at 125VAC, and gmd series, this fuse is a must-have.It is an indicating fuse. Includes a quantity of 5. As far as size goes, it is 5mm in diameter. Functionally equal to Mersen/Ferraz Shawmut GSC, Littelfuse 239, you'll thoroughly enjoy its use. The voltage rating is 250vac. It has a single element. The body is made of glass material. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.