2-1/2A Time Delay Cylindrical Fuse 300VAC

EATON BUSSMANN| Zoro #: G2186222| Mfr #: GMF-2-1/2

$10.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2186222 Mfr #: GMF-2-1/2
In Line Fuseholder: 1CW08Element: Single
Diameter: 5/8"Series: GMF
Fuse Interrupt Rating: 10kA at 300VACFuse Voltage Rating: 300VAC
Length: 2-1/4"Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Glass
Item: FuseStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Rejection / Nonrejection: NonrejectionBody Style: Cylindrical
Fuse Amps: 2-1/2ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 2-1/2A Fuse Amps, Nonindicating, GMF Series, 300VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 300VAC, Length 2-1/4 In., Diameter 5/8 In., Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01

Product Reviews

Save 15%. Sign up for Z-mail.