2-1/2A Time Delay Cylindrical Glass Fuse 300VAC

BUSSMANN| Zoro #: G2477921| Mfr #: GMQ-2-1/2

$7.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuse
Fuse Amps: 2-1/2A
Element: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2477921 Mfr #: GMQ-2-1/2
Item: FuseFuse Amps: 2-1/2A
Element: SingleDiameter: 5/8"
Indicating / Nonindicating: NonindicatingFuse Speed: Time Delay
In Line Fuseholder: 1CW05Fuse Interrupt Rating: 10kA at 300VAC
Series: GMQRejection / Nonrejection: Rejection
Body Material: GlassStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Body Style: CylindricalLength: 2-1/4"
Fuse Voltage Rating: 300VACCountry of Origin (subject to change): Mexico

Description

Fuse, 2-1/2A Fuse Amps, Nonindicating, GMQ Series, 300VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 300VAC, Length 2-1/4 In., Diameter 5/8 In., Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01

Reviews