2-1/2A Time Delay Cylindrical Fuse 250VAC

BUSSMANN| Zoro #: G1907141| Mfr #: FNA-2-1/2

$17.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1907141 Mfr #: FNA-2-1/2
Body Material: FiberglassRejection / Nonrejection: Nonrejection
Standards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01Diameter: 13/32"
Element: DualFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Series: FNAFuse Holder Code: D
Class: SupplementalBody Style: Cylindrical
Length: 1-1/2"Fuse Interrupt Rating: 10kA at 125VAC
Item: FuseFuse Voltage Rating: 250VAC
In Line Fuseholder: DIndicating / Nonindicating: Indicating
Fuse Amps: 2-1/2ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 2-1/2A Fuse Amps, Indicating, FNA Series, 250VAC Fuse Voltage Rating, Class Supplemental, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 10kA at 125VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards CE, UL-248-12 Guide JDYX, CSA Class 1422-01

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.