JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

2-1/2A Time Delay Cylindrical Ceramic Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G2428203| Mfr #: MDA-2-1/2-R

$14.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2428203 Mfr #: MDA-2-1/2-R
Fuse Interrupt Rating: 100A at 250VACStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Functionally Equal To: Mersen/Ferraz Shawmut GSA, Littelfuse 326Body Style: Cylindrical
Fuse Speed: Time DelayBody Material: Ceramic
Fuse Voltage Rating: 250VACLength: 1-1/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 2-1/2A
Diameter: 1/4"Element: Single
Green Environmental Attribute: RoHS CompliantSeries: MDA
In Line Fuseholder: GFuse Holder Code: G
Country of Origin (subject to change): China

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 2-1/2A fuse amps, an interrupt rating of 100A at 250VAC, and mda series, this fuse is a must-have. Includes a quantity of 5. As far as size goes, it is 1/4" in diameter. Functionally equal to Mersen/Ferraz Shawmut GSA, Littelfuse 326, you'll thoroughly enjoy its use. It has a single element. It is a nonindicating fuse. The body is made of ceramic material. The voltage rating is 250vac. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.