2-1/2A Time Delay Cylindrical Glass Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G1116184| Mfr #: MDL-2-1/2-R

$14.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1116184 Mfr #: MDL-2-1/2-R
Fuse Interrupt Rating: 100A at 250VAC, 10kA at 125VACStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Functionally Equal To: Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315Body Style: Cylindrical
Fuse Speed: Time DelayBody Material: Glass
Fuse Voltage Rating: 250VACLength: 1-1/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: IndicatingFuse Amps: 2-1/2A
Diameter: 1/4"Element: Single
Green Environmental Attribute: RoHS CompliantSeries: MDL
In Line Fuseholder: GFuse Holder Code: G
Country of Origin (subject to change): Taiwan

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With time delay fuse speed, 2-1/2A fuse amps, an interrupt rating of 100A at 250VAC, 10kA at 125VAC, and mdl series, this fuse is a must-have. The voltage rating is 250vac. Functionally equal to Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313,315, you'll thoroughly enjoy its use. The body is made of glass material. It is an indicating fuse. As far as size goes, it is 1/4" in diameter. Includes a quantity of 5. It has a single element. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.