2-1/2A Time Delay Fiberglass Midget Fuse 500VAC

BUSSMANN| Zoro #: G1748485| Mfr #: FNQ-2-1/2

$18.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1748485 Mfr #: FNQ-2-1/2
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNQ
Standards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01Fuse Voltage Rating: 500VAC
Length: 1-1/2"Fuse Interrupt Rating: 10kA at 500VAC
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: FuseRejection / Nonrejection: Nonrejection
Class: MidgetFuse Holder Code: D
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Green Environmental Attribute: RoHS CompliantFuse Amps: 2-1/2A
Country of Origin (subject to change): Mexico

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. You're sure to love this fuse's features, which include 2-1/2A fuse amps, an interrupt rating of 10kA at 500VAC, and fnq series. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. The body is made of fiberglass material. When it comes to product classification, this item can be grouped as Midget. The voltage rating is 500vac. As far as size goes, it is 13/32" in diameter. It is a nonindicating fuse. It has a dual element. Standards include: CE, UL-248-14 Guide JDYX, CSA Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.