2-1/2A Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1431114| Mfr #: S501-2.5-R

$14.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1431114 Mfr #: S501-2.5-R
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: S501
Standards: CE, UL Guide JDYX2, CSA CertificationGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: CeramicItem: Fuse
Fuse Interrupt Rating: 1.5kA at 250VACFunctionally Equal To: Bussmann GDA, Mersen/Ferraz Shawmut GSD, Littelfuse 216
Rejection / Nonrejection: NonrejectionFuse Holder Code: E
Body Style: CylindricalFuse Amps: 2-1/2A
Country of Origin (subject to change): China

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With fast acting fuse speed, 2-1/2A fuse amps, an interrupt rating of 1.5kA at 250VAC, and s501 series, this fuse is a must-have. It comes in a quantity of 5. It is a nonindicating fuse. As far as size goes, it is 5mm in diameter. The body is made of ceramic material. It has a single element. Functionally equal to Bussmann GDA, Mersen/Ferraz Shawmut GSD, Littelfuse 216, you'll thoroughly enjoy its use. The voltage rating is 250vac. Standards include: CE, UL Guide JDYX2, CSA Certification. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.