2-1/2A Time Delay Cylindrical Fuse 5PK 250VAC

EATON BUSSMANN| Zoro #: G1819641| Mfr #: S505-2.5-R

$19.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1819641 Mfr #: S505-2.5-R
In Line Fuseholder: EElement: Single
Diameter: 5.2mmSeries: S505
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 250VAC
Length: 20mmFuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Ceramic
Item: FuseFuse Interrupt Rating: 1.5kA at 250VAC
Functionally Equal To: Mersen/Ferraz Shawmut GSF, Littelfuse 215Rejection / Nonrejection: Nonrejection
Fuse Holder Code: EBody Style: Cylindrical
Standards: UL, CSA, VDE, SEMKO, CCC, IMQ, BSIFuse Amps: 2-1/2A
Country of Origin (subject to change): China

Product Description

Fuse, 2-1/2A Fuse Amps, Nonindicating, S505 Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 1.5kA at 250VAC, Length 20mm, Diameter 5.2mm, Functionally Equal To Mersen/Ferraz Shawmut GSF, Littelfuse 215, Standards UL, CSA, VDE, SEMKO, CCC, IMQ, BSI, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.