2-1/4A Time Delay Cylindrical Fiberglass Fuse 250VAC

EATON BUSSMANN| Zoro #: G0685081| Mfr #: FNA-2-1/4

$11.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0685081 Mfr #: FNA-2-1/4
Standards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01Functionally Equal To: Mersen/Ferraz Shawmut GFN
Fuse Interrupt Rating: 10kA at 125VACElement: Dual
Series: FNAIn Line Fuseholder: D
Fuse Holder Code: DClass: Supplemental
Body Style: CylindricalBody Material: Fiberglass
Fuse Voltage Rating: 250VACLength: 1-1/2"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: IndicatingFuse Amps: 2-1/4A
Diameter: 13/32"Country of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. You're sure to love this fuse's features, which include 2-1/4A fuse amps, an interrupt rating of 10kA at 125VAC, and fna series. As far as size goes, it is 13/32" in diameter. The voltage rating is 250vac. The body is made of fiberglass material. It has a dual element. When it comes to product classification, this item can be grouped as Supplemental. It is an indicating fuse. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. Standards include: CE, UL-248-12 Guide JDYX, CSA Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.