2-1/4A Time Delay Cylindrical Glass Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G1789891| Mfr #: MDL-2-1/4-R

$17.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1789891 Mfr #: MDL-2-1/4-R
Fuse Interrupt Rating: 100A at 250VAC, 10kA at 125VACStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Functionally Equal To: Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315Fuse Holder Code: G
Body Style: CylindricalFuse Speed: Time Delay
Body Material: GlassFuse Voltage Rating: 250VAC
Length: 1-1/4"Rejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Indicating
Fuse Amps: 2-1/4ADiameter: 1/4"
Element: SingleGreen Environmental Attribute: RoHS Compliant
Series: MDLIn Line Fuseholder: G
Country of Origin (subject to change): Taiwan

Product Description

Have no fear, a fuse from Bussmann is here! With time delay fuse speed, 2-1/4A fuse amps, an interrupt rating of 100A at 250VAC, 10kA at 125VAC, and mdl series, this fuse is a must-have. As far as size goes, it is 1/4" in diameter. It comes in a quantity of 5. The voltage rating is 250vac. Functionally equal to Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313,315, you'll thoroughly enjoy its use. It has a single element. It is an indicating fuse. The body is made of glass material. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.
Save 15%. Sign up for Z-mail.