PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

2-8/10A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2373743| Mfr #: LPJ-2-8/10SP

$31.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2373743 Mfr #: LPJ-2-8/10SP
Fuse Holder Code: ZFuse Voltage Rating: 600VAC/300VDC
Class: JStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Body Style: CylindricalItem: Fuse
Diameter: 13/16"Width: Not Applicable
Fuse Speed: Time DelayBody Material: Melamine
Depth: Not ApplicableRejection / Nonrejection: Nonrejection
Length: 2-1/4"Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Element: DualFunctionally Equal To: Littelfuse JTD
Green Environmental Attribute: RoHS CompliantSeries: LPJ
Fuse Amps: 2-8/10AIndicating / Nonindicating: Nonindicating
Country of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With time delay fuse speed, 2-8/10A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj series, this fuse is a must-have. The voltage rating is 600vac/300vdc. It has a dual element. It is a nonindicating fuse. Functionally equal to Littelfuse JTD, you'll thoroughly enjoy its use. The body is made of melamine material. As far as size goes, it is 13/16" in diameter. When it comes to product classification, this item can be grouped as J. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews