2-8/10A Time Delay Class CC Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2039161| Mfr #: LP-CC-2-8/10

$21.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2039161 Mfr #: LP-CC-2-8/10
In Line Fuseholder: D/WElement: Dual
Diameter: 13/32"Series: LP-CC
Standards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02Length: 1-1/2"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut ATDR, Littelfuse CCMRRejection / Nonrejection: Rejection
Class: CCFuse Holder Code: D/W
Body Style: CylindricalFuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDC
Fuse Voltage Rating: 600VAC/300VDCFuse Amps: 2-8/10A
Country of Origin (subject to change): Mexico

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. With time delay fuse speed, 2-8/10A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 300VDC, and lp-cc series, this fuse is a must-have. It has a dual element. The voltage rating is 600vac/300vdc. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR, you'll thoroughly enjoy its use. As far as size goes, it is 13/32" in diameter. The body is made of melamine material. When it comes to product classification, this item can be grouped as CC. Standards include: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.