2-8/10A Time Delay Cylindrical Fiberglass Fuse 250VAC

EATON BUSSMANN| Zoro #: G0851164| Mfr #: FNA-2-8/10

$12.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0851164 Mfr #: FNA-2-8/10
Fuse Interrupt Rating: 10kA at 125VACStandards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01
Functionally Equal To: Mersen/Ferraz Shawmut GFNClass: Supplemental
Body Style: CylindricalBody Material: Fiberglass
Fuse Voltage Rating: 250VACLength: 1-1/2"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: IndicatingFuse Amps: 2-8/10A
Diameter: 13/32"Element: Dual
Series: FNAIn Line Fuseholder: D
Fuse Holder Code: DCountry of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. You're sure to love this fuse's features, which include 2-8/10A fuse amps, an interrupt rating of 10kA at 125VAC, and fna series. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. It is an indicating fuse. When it comes to product classification, this item can be grouped as Supplemental. The body is made of fiberglass material. As far as size goes, it is 13/32" in diameter. The voltage rating is 250vac. It has a dual element. Standards include: CE, UL-248-12 Guide JDYX, CSA Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.