20A Fast Acting Melamine Class T Fuse 300VAC/160VDC

EATON BUSSMANN| Zoro #: G1645192| Mfr #: JJN-20

$24.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1645192 Mfr #: JJN-20
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Interrupt Rating: 200kA at 300VAC, 20kA at 160VDC
Series: JJNFuse Holder Code: AZ
Class: TBody Style: Cylindrical
Fuse Speed: Fast ActingBody Material: Melamine
Fuse Voltage Rating: 300VAC/160VDCLength: 7/8"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 20A
Diameter: 13/32"Element: Single
Country of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With fast acting fuse speed, 20A fuse amps, an interrupt rating of 200kA at 300VAC, 20kA at 160VDC, and jjn series, this fuse is a must-have. It is a nonindicating fuse. The voltage rating is 300vac/160vdc. When it comes to product classification, this item can be grouped as T. It has a single element. The body is made of melamine material. Functionally equal to Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T, you'll thoroughly enjoy its use. As far as size goes, it is 13/32" in diameter. Standards include: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02.
Save 15%. Sign up for Z-mail.