20A Fast Acting Ceramic Class D Fuse 500VAC

BUSSMANN| Zoro #: G2066802| Mfr #: 20D27Q

$6.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2066802 Mfr #: 20D27Q
Item: FuseFuse Voltage Rating: 500VAC
Fuse Speed: Fast ActingStandards: CE, DIN 49360 Part 2, DIN 49515, Operating Class gL
Series: D27Body Material: Ceramic
Indicating / Nonindicating: NonindicatingBody Style: Cylindrical
Fuse Interrupt Rating: 100kA at 500VACLength: 2"
Diameter: 27/32"Rejection / Nonrejection: Nonrejection
Element: SingleFunctionally Equal To: Siemens 5SB2
Class: DColor Code: Blue
Fuse Amps: 20ACountry of Origin (subject to change): Slovenia

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With fast acting fuse speed, 20A fuse amps, an interrupt rating of 100kA at 500VAC, and d27 series, this fuse is a must-have. As far as size goes, it is 27/32" in diameter. It has a single element. Functionally equal to Siemens 5SB2, you'll thoroughly enjoy its use. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as D. The body is made of ceramic material. The voltage rating is 500vac. Standards include: CE, DIN 49360 Part 2, DIN 49515, Operating Class gL.

Product Reviews

Save 15%. Sign up for Z-mail.