20A Fast Acting Class T Fuse 600VAC

BUSSMANN| Zoro #: G1150037| Mfr #: JJS-20

$20.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1150037 Mfr #: JJS-20
Element: SingleSeries: JJS
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 200kA at 600VACFunctionally Equal To: Littelfuse JLLS, Mersen/Ferraz Shawmut A6T
Rejection / Nonrejection: NonrejectionClass: T
Green Environmental Attribute: RoHS CompliantDiameter: 9/16"
Fuse Holder Code: BFBody Style: Cylindrical
Length: 1-1/2"Fuse Amps: 20A
Country of Origin (subject to change): Mexico

Product Description

Fuse, 20A Fuse Amps, Nonindicating, JJS Series, 600VAC Fuse Voltage Rating, Fast Acting, Class T, Single Element, Body Material Melamine, Nonrejection, Cylindrical Body Style, Fuse Interrupt Rating 200kA at 600VAC, Length 1-1/2 In., Diameter 9/16 In., Functionally Equal To Littelfuse JLLS, Mersen/Ferraz Shawmut A6T, Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.