JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

2000A Fast Acting Bolt-On FGL/Melamine Class L Fuse 600VAC

EATON BUSSMANN| Zoro #: G1591301| Mfr #: KLU-2000

$890.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1591301 Mfr #: KLU-2000
Fuse Interrupt Rating: 200kA at 600VACStandards: CE/UL-248-10 Guide JDDZ/CSA Class 1422-02
Functionally Equal To: Littelfuse KLLU, KLP, KLPC, Mersen/Ferraz Shawmut A4BQ, A4BT, A4BYSeries: KLU
Class: LBody Style: Bolt-on
Fuse Speed: Time DelayBody Material: Fiberglass/Melamine
Fuse Voltage Rating: 600VACLength: 10-3/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 2000A
Diameter: 3-1/2"Element: Dual
Green Environmental Attribute: RoHS CompliantCountry of Origin (subject to change): Mexico

Product Description

Fuse, 2000A Fuse Amps, Nonindicating, KLU Series, 600VAC Fuse Voltage Rating, Fast Acting, Single Element, Class L, Body Material Melamine, Nonrejection, Body Style Bolt-On, Fuse Interrupt Rating 200kA at 600VAC, Length 10-3/4 In., Diameter 3-1/2 In., Functionally Equal To Littelfuse KLLU, KLP, KLPC, Mersen/Ferraz Shawmut A4BQ, A4BT, A4BY, Standards CE/UL-248-10 Guide JDDZ/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.