20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

2000A Time Delay Class L Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2156235| Mfr #: KRP-C-2000SP

$673.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2156235 Mfr #: KRP-C-2000SP
Element: DualSeries: KRP-C
Standards: CE/UL-248-10 Guide JFHR/CSA Class 1422-02Green Environmental Attribute: RoHS Compliant
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: Fiberglass/MelamineItem: Fuse
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCFunctionally Equal To: Littelfuse KLPC, Mersen/Ferraz Shawmut A4BQ
Rejection / Nonrejection: NonrejectionClass: L
Body Style: Bolt-onFuse Voltage Rating: 600VAC/300VDC
Diameter: 3-1/2"Length: 10-3/4"
Fuse Amps: 2000ACountry of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With time delay fuse speed, 2000A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and krp-c series, this fuse is a must-have. As far as size goes, it is 3-1/2" in diameter. The body is made of glass/melamine material. The voltage rating is 600vac/300vdc. It is a nonindicating fuse. It has a dual element. Functionally equal to Littelfuse KLPC, Mersen/Ferraz Shawmut A4BQ, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as L. Standards include: CE/UL-248-10 Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.