2000A Fast Acting Class L Fuse 600VAC/340VDC

BUSSMANN| Zoro #: G1039726| Mfr #: KTU-2000

$1,005.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1039726 Mfr #: KTU-2000
Element: SingleSeries: KTU
Standards: CE/UL-248-10 Guide JDDZ/CSA Class 1422-02Green Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 600VAC/340VDCFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Glass/Melamine
Item: FuseFuse Interrupt Rating: 200kA at 600VAC
Functionally Equal To: Mersen/Ferraz Shawmut A4BYRejection / Nonrejection: Nonrejection
Class: LBody Style: Bolt-On
Diameter: 3-1/2"Length: 10-3/4"
Fuse Amps: 2000ACountry of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With fast acting fuse speed, 2000A fuse amps, an interrupt rating of 200kA at 600VAC, and ktu series, this fuse is a must-have. It has a single element. The voltage rating is 600vac/340vdc. Functionally equal to Mersen/Ferraz Shawmut A4BY, you'll thoroughly enjoy its use. The body is made of glass/melamine material. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as L. As far as size goes, it is 3-1/2" in diameter. Standards include: CE/UL-248-10 Guide JDDZ/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.