2000A Melamine High Speed Semiconductor Fuse 130VAC/DC

EATON BUSSMANN| Zoro #: G0533312| Mfr #: FWA-2000AH

$297.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0533312 Mfr #: FWA-2000AH
Fuse Interrupt Rating: 200kA at 130VAC, 50kA at 130VDCStandards: CE, UL Recognized
Functionally Equal To: Mersen/Ferraz Shawmut A70QSClass: High Speed
Body Style: Flush EndFuse Speed: Fast Acting
Body Material: MelamineFuse Voltage Rating: 130VAC/DC
Length: 1-7/8"Rejection / Nonrejection: Nonrejection
Item: High Speed Semiconductor FusesIndicating / Nonindicating: Nonindicating
Fuse Amps: 2000ADiameter: 2"
Element: SingleGreen Environmental Attribute: RoHS Compliant
Series: FWACountry of Origin (subject to change): United Kingdom

Product Description

Use a high speed semiconductor fuses from Bussmann for a quick fuse replacement. With fast acting fuse speed, 2000A fuse amps, an interrupt rating of 200kA at 130VAC, 50kA at 130VDC, and fwa series, this high speed semiconductor fuses is a must-have. It is a nonindicating high speed semiconductor fuses. It has a single element. Functionally equal to Mersen/Ferraz Shawmut A70QS, you'll thoroughly enjoy its use. As far as size goes, it is 2" in diameter. When it comes to product classification, this item can be grouped as High Speed. The voltage rating is 130vac/dc. The body is made of melamine material. Standards include: CE, UL Recognized. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.