200A Time Delay Class J Fuse 600VAC/300VDC

EATON BUSSMANN| Zoro #: G2012717| Mfr #: LPJ-200SP

$154.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2012717 Mfr #: LPJ-200SP
Rejection / Nonrejection: NonrejectionElement: Dual
Body Material: MelamineStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Time Delay
Item: FuseFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Depth: Not ApplicableClass: J
Width: Not ApplicableFunctionally Equal To: Littelfuse JTD
Diameter: 1-5/8"Series: LPJ
Fuse Holder Code: ACBody Style: Blade
Length: 5-3/4"Fuse Amps: 200A
Indicating / Nonindicating: NonindicatingGreen Environmental Attribute: RoHS Compliant
Country of Origin (subject to change): Mexico

Product Description

Fuse, 200A Fuse Amps, Nonindicating, LPJ Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, Dual Element, J Class, Body Material Melamine, Nonrejection, Body Style Blade, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 5-3/4 In., Width Not Applicable, Fuse Holder Code AC, Depth Not Applicable, Diameter 1-5/8 In., Functionally Equal To Littelfuse JTD, Standards CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.