200A Fast Acting Bolt-On Glass/Melamine Fuse 125VAC/80VDC

BUSSMANN| Zoro #: G2045845| Mfr #: ANN-200

$31.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2045845 Mfr #: ANN-200
Item: FuseFuse Speed: Very Fast Acting
Length: 3-3/16"Diameter: 7/8"
Fuse Interrupt Rating: 2.5kA at 125VAC, 2.7kA at 80VDCBody Material: Glass/Melamine
Indicating / Nonindicating: IndicatingFuse Voltage Rating: 125VAC/80VDC
Body Style: Bolt-onSeries: ANN
Standards: CE, UL Guide JFHR2, CSA Certification Class 1422-30Element: Single
Fuse Amps: 200ACountry of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With very fast acting fuse speed, 200A fuse amps, an interrupt rating of 2.5kA at 125VAC, 2.7kA at 80VDC, and ann series, this fuse is a must-have. It has a single element. The voltage rating is 125vac/80vdc. As far as size goes, it is 7/8" in diameter. The body is made of glass/melamine material. It is an indicating fuse. Standards include: CE, UL Guide JFHR2, CSA Certification Class 1422-30.

Product Reviews

Save 15%. Sign up for Z-mail.