20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

200A Fast Acting Class H Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G0814274| Mfr #: NON-200

$41.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0814274 Mfr #: NON-200
Element: SingleSeries: NON
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 250VAC/125VDC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut OTRejection / Nonrejection: Nonrejection
Standards: CE, UL Listed, Guide JDDZ, File E4274, STD 248-6, CSA Certified Class 1421-01, File 53787Class: H
Body Style: BladeLength: 7-1/8"
Fuse Amps: 200AFuse Interrupt Rating: 10kA at 250VAC
Diameter: 1-9/16"Country of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With fast acting fuse speed, 200A fuse amps, an interrupt rating of 10kA at 250VAC, and non series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut OT, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as H. The voltage rating is 250vac/125vdc. As far as size goes, it is 1-9/16" in diameter. The body is made of melamine material. It is a nonindicating fuse. It has a single element. Standards include: CE, UL Listed, Guide JDDZ, File E4274, STD 248-6, CSA Certified Class 1421-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.