200A Fast Acting Blade Melamine Class H Fuse 600VAC

BUSSMANN| Zoro #: G1948511| Mfr #: NOS-200

$96.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1948511 Mfr #: NOS-200
Element: SingleSeries: NOS
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: NonrejectionStandards: CE, UL Listed, Guide JDDZ, File E4273, STD 248-6, CSA Certified Class 1421-01, File 53787
Functionally Equal To: Mersen/Ferraz Shawmut OTSFuse Amps: 200A
Fuse Interrupt Rating: 10kA at 600VACDiameter: 1-13/16"
Class: HBody Style: Blade
Length: 9-5/8"Country of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With fast acting fuse speed, 200A fuse amps, an interrupt rating of 10kA at 600VAC, and nos series, this fuse is a must-have. When it comes to product classification, this item can be grouped as H. As far as size goes, it is 1-13/16" in diameter. The body is made of melamine material. The voltage rating is 600vac. It has a single element. Functionally equal to Mersen/Ferraz Shawmut OTS, you'll thoroughly enjoy its use. It is a nonindicating fuse. Standards include: CE, UL Listed, Guide JDDZ, File E4273, STD 248-6, CSA Certified Class 1421-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.