20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

200A Time Delay Bolt-On Fuse 4800VAC

BUSSMANN| Zoro #: G1862856| Mfr #: JCL-9R

$1,237.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1862856 Mfr #: JCL-9R
Element: DualDiameter: 3"
Series: JCLFuse Interrupt Rating: 80kA (Asym.) at 4800VAC, 50kA (Sym.) at 4800VAC
Fuse Voltage Rating: 4800VACLength: 15-3/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Item: FuseStandards: UL Recognized (Guide MSSS2, File E96676)
Rejection / Nonrejection: NonrejectionClass: R-Rated
Body Style: Bolt-onBody Material: Melamine
Fuse Amps: 200ACountry of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 200A fuse amps, an interrupt rating of 80kA (Asym.) 50kA (Sym.), and jcl series, this fuse is a must-have. When it comes to product classification, this item can be grouped as R-Rated. It has a dual element. As far as size goes, it is 3" in diameter. The voltage rating is 4800vac. The body is made of melamine material. It is an indicating fuse. Standards include: UL Recognized (Guide MSSS2, File E96676).

Product Reviews

Save 15%. Sign up for Z-mail.