200A High Speed Semiconductor Fuse 600VAC

EATON BUSSMANN| Zoro #: G2184743| Mfr #: KAC-200

$148.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2184743 Mfr #: KAC-200
Element: SingleDiameter: 1-1/2"
Series: KACFuse Amps: 200A
Standards: CE, UL RecognizedFuse Voltage Rating: 600VAC
Length: 5-9/64"Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: High Speed Semiconductor FusesFuse Interrupt Rating: 200kA at 600VAC
Functionally Equal To: Mersen/Ferraz Shawmut A70QSRejection / Nonrejection: Nonrejection
Class: High SpeedBody Style: Bolt On
Country of Origin (subject to change): Mexico

Product Description

High Speed Semiconductor Fuses, 200A Fuse Amps, Nonindicating, KAC Series, 600VAC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Fiberglass Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 200kA at 600VAC, Length 5-9/64 In., Diameter 1-1/2 In., Functionally Equal To Mersen/Ferraz Shawmut A70QS, Standards CE, UL Recognized

Product Reviews

Save 15%. Sign up for Z-mail.