JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

200A Fast Acting Bolt-On Plastic Fuse 32VDC

EATON BUSSMANN| Zoro #: G0573142| Mfr #: AMG-200

$4.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0573142 Mfr #: AMG-200
Fuse Interrupt Rating: 1kA at 32VDCItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 200A
Color Code: BlackDiameter: Not Applicable
Element: SingleWidth: 5/8"
Depth: 11/32"Green Environmental Attribute: RoHS Compliant
Series: AMGBody Style: Bolt-on
Fuse Speed: Fast ActingBody Material: plastic
Fuse Voltage Rating: 32VDCLength: 2-7/10"
Rejection / Nonrejection: NonrejectionCountry of Origin (subject to change): United States

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With fast acting fuse speed, 200A fuse amps, an interrupt rating of 1kA at 32VDC, and amg series, this fuse is a must-have. It is a nonindicating fuse. It has a single element. The voltage rating is 32vdc. The body is made of plastic material. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.