LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

200mA Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G0754643| Mfr #: GDA-200MA

$16.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0754643 Mfr #: GDA-200MA
Length: 20mmItem: Fuse
Indicating / Nonindicating: NonindicatingBody Style: Cylindrical
In Line Fuseholder: ERejection / Nonrejection: Nonrejection
Fuse Speed: Fast ActingDiameter: 5mm
Fuse Interrupt Rating: 1.5kA at 250VACFuse Voltage Rating: 250VAC
Functionally Equal To: Mersen/Ferraz Shawmut GSD, Littelfuse 216Body Material: Ceramic
Series: GDAFuse Holder Code: E
Element: SingleStandards: UL Guide JDYX2 File E19180, CSA Certification File 53787, SEMKO File 413779, File 512433, IMQ File EB405, CCC File 2005010207155691, UR
Fuse Amps: 200mACountry of Origin (subject to change): China

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With fast acting fuse speed, 200mA fuse amps, an interrupt rating of 1.5kA at 250VAC, and gda series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut GSD, Littelfuse 216, you'll thoroughly enjoy its use. Includes a quantity of 5. As far as size goes, it is 5mm in diameter. The voltage rating is 250vac. It is a nonindicating fuse. The body is made of ceramic material. It has a single element. Standards include: UL Guide JDYX2 File E19180, CSA Certification File 53787, SEMKO File 413779, File 512433, IMQ File EB405, CCC File 2005010207155691, UR.

Product Reviews

Save 15%. Sign up for Z-mail.