PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

200mA Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1732543| Mfr #: GMA-200-R

$6.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1732543 Mfr #: GMA-200-R
Rejection / Nonrejection: NonrejectionElement: Single
Functionally Equal To: Mersen/Ferraz Shawmut GGM, Littelfuse 235Body Style: Cylindrical
Length: 20mmSeries: GMA
Fuse Holder Code: EFuse Speed: Fast Acting
Diameter: 5mmIn Line Fuseholder: E
Indicating / Nonindicating: IndicatingBody Material: Glass
Item: FuseGreen Environmental Attribute: RoHS Compliant
Standards: CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE ApprovalFuse Amps: 200mA
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACFuse Voltage Rating: 250VAC
Country of Origin (subject to change): China

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With fast acting fuse speed, 200mA fuse amps, an interrupt rating of 35A at 250VAC, 10KA at 125VAC, and gma series, this fuse is a must-have. The body is made of glass material. It is an indicating fuse. This comes in a quantity of 5. It has a single element. Functionally equal to Mersen/Ferraz Shawmut GGM, Littelfuse 235, you'll thoroughly enjoy its use. As far as size goes, it is 5mm in diameter. The voltage rating is 250vac. Standards include: CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE Approval. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews