20A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1422933| Mfr #: LPJ-20SP

$21.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1422933 Mfr #: LPJ-20SP
Rejection / Nonrejection: NonrejectionElement: Dual
Diameter: 13/16"Body Material: Melamine
Standards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02Fuse Voltage Rating: 600VAC/300VDC
Length: 2-1/4"Fuse Speed: Time Delay
Item: FuseFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Depth: Not ApplicableBody Style: Cylindrical
Class: JFuse Holder Code: Z
Width: Not ApplicableFunctionally Equal To: Littelfuse JTD
Indicating / Nonindicating: NonindicatingGreen Environmental Attribute: RoHS Compliant
Series: LPJFuse Amps: 20A
Country of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With time delay fuse speed, 20A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj series, this fuse is a must-have. The voltage rating is 600vac/300vdc. Functionally equal to Littelfuse JTD, you'll thoroughly enjoy its use. The body is made of melamine material. It is a nonindicating fuse. As far as size goes, it is 13/16" in diameter. It has a dual element. When it comes to product classification, this item can be grouped as J. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.