20A Fast Acting Ceramic Fuse 250VAC/125VDC 5PK

BUSSMANN| Zoro #: G1970735| Mfr #: ABC-20-R

$12.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Single
Fuse Amps: 20A
In Line Fuseholder: G
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1970735 Mfr #: ABC-20-R
Fuse Holder Code: GElement: Single
Rejection / Nonrejection: NonrejectionLength: 1-1/4"
Series: ABCDiameter: 1/4"
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 250VAC/125VDC
Body Material: CeramicItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GAB, Littelfuse 314Body Style: Cylindrical
Fuse Speed: Fast ActingIn Line Fuseholder: G
Indicating / Nonindicating: NonindicatingFuse Interrupt Rating: 400A at 250VAC, 1kA at 125VAC, 10kA at 125VDC
Standards: UL 248-14 Guide JDYX2, CSA Certification Class 1422-30Fuse Amps: 20A
Country of Origin (subject to change): China

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With fast acting fuse speed, 20A fuse amps, an interrupt rating of 400A at 250VAC, 1kA at 125VAC, 10kA at 125VDC, and abc series, this fuse is a must-have. It has a single element. The voltage rating is 250vac/125vdc. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut GAB, Littelfuse 314, you'll thoroughly enjoy its use. As far as size goes, it is 1/4" in diameter. The body is made of ceramic material. It comes in a quantity of 5. Standards include: UL 248-14 Guide JDYX2, CSA Certification Class 1422-30. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews