20A Fast Acting Cylindrical Glass Fuse 32VAC 5PK

BUSSMANN| Zoro #: G2171644| Mfr #: AGC-20-R

$4.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2171644 Mfr #: AGC-20-R
Indicating / Nonindicating: NonindicatingDiameter: 1/4"
Fuse Holder Code: GFunctionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312
Rejection / Nonrejection: NonrejectionFuse Speed: Fast Acting
Body Style: CylindricalSeries: AGC
Body Material: GlassElement: Single
Length: 1-1/4"Item: Fuse
In Line Fuseholder: GStandards: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01
Fuse Amps: 20AFuse Interrupt Rating: 1kA at 32VDC
Fuse Voltage Rating: 32VACGreen Environmental Attribute: RoHS Compliant
Country of Origin (subject to change): Taiwan

Product Description

Fuse, 20A Fuse Amps, Nonindicating, AGC Series, 32VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 1kA at 32VDC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312, Standards CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.