JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

20A Time Delay Melamine Class CC Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1842924| Mfr #: FNQ-R-20

$24.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1842924 Mfr #: FNQ-R-20
Body Style: CylindricalFuse Speed: Time Delay
Body Material: MelamineSeries: FNQ-R
Diameter: 13/32"Standards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01
Element: DualIn Line Fuseholder: D/W
Fuse Holder Code: D/WFunctionally Equal To: Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR
Indicating / Nonindicating: NonindicatingRejection / Nonrejection: Rejection
Item: FuseLength: 1-1/2"
Green Environmental Attribute: RoHS CompliantClass: CC
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDCFuse Voltage Rating: 600VAC/300VDC
Fuse Amps: 20ACountry of Origin (subject to change): Mexico

Product Description

Have no fear, a fuse from Bussmann is here! With time delay fuse speed, 20A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 300VDC, and fnq-r series, this fuse is a must-have. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR, you'll thoroughly enjoy its use. As far as size goes, it is 13/32" in diameter. The body is made of melamine material. The voltage rating is 600vac/300vdc. When it comes to product classification, this item can be grouped as CC. It has a dual element. Standards include: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.