20A Time Delay Melamine Class G Fuse 600VAC/170VDC

BUSSMANN| Zoro #: G1474496| Mfr #: SC-20

$6.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1474496 Mfr #: SC-20
Green Environmental Attribute: RoHS CompliantStandards: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01
Body Style: CylindricalDiameter: 7/16"
Class: GItem: Fuse
Rejection / Nonrejection: RejectionBody Material: Melamine
Series: SCIndicating / Nonindicating: Nonindicating
Functionally Equal To: Mersen/Ferraz Shawmut AG, Littelfuse SLCFuse Voltage Rating: 600VAC/170VDC
Fuse Holder Code: AHLength: 1-7/16"
Fuse Amps: 20AElement: Dual
Fuse Interrupt Rating: 100kA at 600VAC, 10kA at 170VDCFuse Speed: Time Delay
Country of Origin (subject to change): Mexico

Product Description

Fuse, 20A Fuse Amps, Nonindicating, SC Series, 600VAC/170VDC Fuse Voltage Rating, Time Delay, G Class, Dual Element, Body Material Melamine, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 600VAC, 10kA at 170VDC, Length 1-7/16 In., Diameter 7/16 In., Functionally Equal To Mersen/Ferraz Shawmut AG, Littelfuse SLC, Standards CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01

Product Reviews

Save 15%. Sign up for Z-mail.