20A Time Delay Class H Fuse 250VAC

BUSSMANN| Zoro #: G1415547| Mfr #: REN-20

$18.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1415547 Mfr #: REN-20
Element: DualSeries: REN
Renewable / Nonrenewable: RenewableFuse Interrupt Rating: 10kA at 250VAC
Fuse Voltage Rating: 250VACFuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut RF, Littelfuse RLN
Rejection / Nonrejection: NonrejectionClass: H
Body Style: CylindricalFuse Amps: 20A
Diameter: 9/16"Length: 2"
Country of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With time delay fuse speed, 20A fuse amps, an interrupt rating of 10kA at 250VAC, and ren series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut RF, Littelfuse RLN, you'll thoroughly enjoy its use. The voltage rating is 250vac. As far as size goes, it is 9/16" in diameter. It has a dual element. When it comes to product classification, this item can be grouped as H. It is a nonindicating fuse. The body is made of melamine material.

Product Reviews

Save 15%. Sign up for Z-mail.