20A Time Delay Class H Fuse 600VAC

EATON BUSSMANN| Zoro #: G2019455| Mfr #: RES-20

$40.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2019455 Mfr #: RES-20
Element: DualSeries: RES
Renewable / Nonrenewable: RenewableFuse Interrupt Rating: 10kA at 600VAC
Fuse Voltage Rating: 600VACFuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut RFS, Littelfuse RLN
Rejection / Nonrejection: NonrejectionClass: H
Body Style: CylindricalDiameter: 13/16"
Length: 5"Fuse Amps: 20A
Country of Origin (subject to change): Mexico

Product Description

Fuse, Fuse Amps 20A, Renewable / Nonrenewable Renewable, Indicating / Nonindicating Nonindicating, Series RES, 600VAC Fuse Voltage Rating, Class H, Time Delay, Element Dual, Body Material Melamine, Rejection / Nonrejection Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 600VAC, Length 5 In., Diameter 13/16 In., Functionally Equal To Mersen/Ferraz Shawmut RFS, Littelfuse RLN

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.