20A High Speed Semiconductor Fuse 150VAC/DC

EATON BUSSMANN| Zoro #: G2012351| Mfr #: FWA-20A10F

$14.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2012351 Mfr #: FWA-20A10F
Element: SingleSeries: FWA
Standards: CE, UL RecognizedFuse Voltage Rating: 150VAC/DC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: High Speed Semiconductor FusesFunctionally Equal To: Mersen/Ferraz Shawmut A15QS, Littlefuse L15S
Rejection / Nonrejection: NonrejectionClass: High Speed
Fuse Interrupt Rating: 100kA at 150VAC/DCGreen Environmental Attribute: RoHS Compliant
Diameter: 13/32"Body Style: Cylindrical
Body Material: MelamineLength: 1-1/2"
Fuse Amps: 20AFuse Holder Code: D
Country of Origin (subject to change): United Kingdom

Product Description

High Speed Semiconductor Fuses, 20A Fuse Amps, Nonindicating, FWA Series, 150VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Melamine Body Material, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 150VAC/DC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut A15QS, Littlefuse L15S, Standards CE, UL Recognized

Product Reviews

Save 15%. Sign up for Z-mail.