20A High Speed Semiconductor Fuse 600VAC/700VDC

EATON BUSSMANN| Zoro #: G2137816| Mfr #: FWC-20A10F

$19.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2137816 Mfr #: FWC-20A10F
Element: SingleDiameter: 13/30"
Series: FWCStandards: CE, UL Recognized
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 600VAC/700VDC
Length: 1-1/2"Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: High Speed Semiconductor FusesFunctionally Equal To: Mersen/Ferraz Shawmut A70QS
Rejection / Nonrejection: NonrejectionClass: High Speed
Fuse Holder Code: DBody Style: Cylindrical
Fuse Interrupt Rating: 200kA at 600VAC, 50kA at 700VDCFuse Amps: 20A
Country of Origin (subject to change): India

Product Description

High Speed Semiconductor Fuses, 20A Fuse Amps, Nonindicating, FWC Series, 600VAC/700VDC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Fiberglass Body Material, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, 50kA at 700VDC, Length 1-1/2 In., Diameter 13/30 In., Functionally Equal To Mersen/Ferraz Shawmut A70QS, Standards CE, UL Recognized

Product Reviews

Save 15%. Sign up for Z-mail.