20A Fiberglass High Speed Semiconductor Fuse 500VAC/DC

BUSSMANN| Zoro #: G0623271| Mfr #: FWH-20A14F

$32.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0623271 Mfr #: FWH-20A14F
Element: SingleClass: High Speed
Standards: CE, UL Recognized, CSA CertifiedFuse Voltage Rating: 500VAC/DC
Fuse Speed: Fast ActingRejection / Nonrejection: Nonrejection
Indicating / Nonindicating: NonindicatingSeries: FWH
Item: High Speed Semiconductor FusesFunctionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS
Body Material: FiberglassLength: 2"
Fuse Amps: 20AFuse Interrupt Rating: 200kA at 500VAC, 50kA at 500VDC
Green Environmental Attribute: RoHS CompliantDiameter: 9/16"
Fuse Holder Code: VBody Style: Cylindrical
Country of Origin (subject to change): India

Product Description

The hassle of frequently changing fuses will be reduced with a high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 20A fuse amps, an interrupt rating of 200kA at 500VAC, 50kA at 500VDC, and fwh series, this high speed semiconductor fuses is a must-have. It is a nonindicating high speed semiconductor fuses. When it comes to product classification, this item can be grouped as High Speed. The body is made of fiberglass material. As far as size goes, it is 9/16" in diameter. Functionally equal to Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS, you'll thoroughly enjoy its use. It has a single element. The voltage rating is 500vac/dc. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.