20A Fiberglass High Speed Semiconductor Fuse 700VAC/DC

BUSSMANN| Zoro #: G1994526| Mfr #: FWP-20A14F

$30.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1994526 Mfr #: FWP-20A14F
Rejection / Nonrejection: NonrejectionClass: High Speed
Indicating / Nonindicating: NonindicatingElement: Single
Standards: CE, UL Recognized, CSA CertifiedItem: High Speed Semiconductor Fuses
Fuse Voltage Rating: 700VAC/DCSeries: FWP
Fuse Speed: Fast ActingFunctionally Equal To: Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS
Body Style: CylindricalBody Material: Fiberglass
Length: 2"Fuse Amps: 20A
Fuse Holder Code: VFuse Interrupt Rating: 200kA at 700VAC, 50kA at 700VDC
Green Environmental Attribute: RoHS CompliantDiameter: 9/16"
Country of Origin (subject to change): India

Product Description

Use a high speed semiconductor fuses from Bussmann for a quick fuse replacement. With fast acting fuse speed, 20A fuse amps, an interrupt rating of 200kA at 700VAC, 50kA at 700VDC, and fwp series, this high speed semiconductor fuses is a must-have. It is a nonindicating high speed semiconductor fuses. The voltage rating is 700vac/dc. When it comes to product classification, this item can be grouped as High Speed. It has a single element. The body is made of fiberglass material. Functionally equal to Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS, you'll thoroughly enjoy its use. As far as size goes, it is 9/16" in diameter. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.