20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

20A Ceramic High Speed Semiconductor Fuse 250VAC/DC

EATON BUSSMANN| Zoro #: G2324436| Mfr #: FWX-20A14F

$21.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2324436 Mfr #: FWX-20A14F
Standards: CE, UL Recognized, CSA CertifiedFunctionally Equal To: Littelfuse L25S, Mersen/Ferraz Shawmut A25X
Fuse Interrupt Rating: 200kA at 250VAC, 50kA at 250VDCLength: 2"
Rejection / Nonrejection: NonrejectionItem: High Speed Semiconductor Fuses
Indicating / Nonindicating: NonindicatingFuse Amps: 20A
Diameter: 9/16"Element: Single
Green Environmental Attribute: RoHS CompliantSeries: FWX
Fuse Holder Code: VClass: High Speed
Body Style: CylindricalFuse Speed: Fast Acting
Body Material: CeramicFuse Voltage Rating: 250VAC/DC
Country of Origin (subject to change): India

Product Description

These high speed semiconductor fuses from Bussmann can help protect your equipment and home whenever an overload current occurs. With fast acting fuse speed, 20A fuse amps, an interrupt rating of 200kA at 250VAC, 50kA at 250VDC, and fwx series, this high speed semiconductor fuses is a must-have. It has a single element. It is a nonindicating high speed semiconductor fuses. Functionally equal to Littelfuse L25S, Mersen/Ferraz Shawmut A25X, you'll thoroughly enjoy its use. As far as size goes, it is 9/16" in diameter. When it comes to product classification, this item can be grouped as High Speed. The voltage rating is 250vac/dc. The body is made of ceramic material. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.
Save 15%. Sign up for Z-mail.