LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

20A Time Delay Cylindrical Fiberglass Fuse 32VAC

EATON BUSSMANN| Zoro #: G2013313| Mfr #: FNA-20

$24.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2013313 Mfr #: FNA-20
Standards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01Functionally Equal To: Mersen/Ferraz Shawmut GFN
Fuse Interrupt Rating: 10kA at 125VACDiameter: 13/32"
Element: DualSeries: FNA
In Line Fuseholder: DFuse Holder Code: D
Class: SupplementalBody Style: Cylindrical
Body Material: FiberglassFuse Voltage Rating: 32VAC
Length: 1-1/2"Rejection / Nonrejection: Nonrejection
Indicating / Nonindicating: IndicatingFuse Amps: 20A
Country of Origin (subject to change): Mexico

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. You're sure to love this fuse's features, which include 20A fuse amps, an interrupt rating of 10kA at 125VAC, and fna series. When it comes to product classification, this item can be grouped as Supplemental. It has a dual element. As far as size goes, it is 13/32" in diameter. The voltage rating is 32vac. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. The body is made of fiberglass material. It is an indicating fuse. Standards include: CE, UL-248-12 Guide JDYX, CSA Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.